Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 9.9 lb., M14x1.5, 80mm L
  • Zoro #: G0269215
  • Mfr #: FA-L1410RD-S
$157.00
  • Material: metal
  • Item: Shock Absorber
  • Type: Adjustable
See full product details
This item ships free.

Bansbach #FA-L1410RD-S Specifications

  • Zoro #: G0269215
  • Mfr #: FA-L1410RD-S
Material: metal Item: Shock Absorber
Type: Adjustable Rod Thread Size: M14x1.5
Rod Dia.: 3.5mm Locking: No
Stroke: 10mm Cylinder Dia.: 14mm
Includes: Adjustment Knob Max. Cycle Rate: 60 per min.
Adjustable Resistance: Yes Fixed Resistance: No
Max. Weight: 9.9 Force: 9.8 lb.
Shop By: New Low Price Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 9.8, Max. Cycle Rate 60 per min., Max. Weight 9.9, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 14mm, Stroke 10mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Adjustment Knob

Reviews of Bansbach #FA-L1410RD-S