Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 9.9 lb., M14x1.5, 88mm L
  • Zoro #: G0268777
  • Mfr #: FA-1410RD-C
$81.91
  • Locking: No
  • Fixed Resistance: No
  • Cylinder Dia.: 14mm
See full product details
This item ships free.

Bansbach #FA-1410RD-C Specifications

  • Zoro #: G0268777
  • Mfr #: FA-1410RD-C
Locking: No Fixed Resistance: No
Cylinder Dia.: 14mm Max. Weight: 9.9
Force: 9.8 lb. Pin Dia.: 3.5mm
Includes: Cap and Adjustment Knob with Lock Screw Adjustable Resistance: Yes
Rod Dia.: 3.5mm Item: Shock Absorber
Type: Fully Adjustable Multiple-orifice Rod Thread Size: M14x1.5
Material: metal Ball Diameter: 10mm
Compressed Length: 78mm Max. Cycle Rate: 60 per min.
Stroke: 10mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Fully Adjustable Multiple-orifice, Material Metal, Force 9.8 lb., Max. Cycle Rate 60 per min., Max. Weight 9.9, Rod Thread Size M14x1.5, Locking No, Rod Dia. 3.5mm, Cylinder Dia. 14mm, Ball Diameter 10mm, Pin Dia. 3.5mm, Stroke 10mm, Compressed Length 78mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap and Adjustment Knob with Lock Screw

Reviews of Bansbach #FA-1410RD-C