Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, 990 lb., M27x1.5,156mm L
  • Zoro #: G0269319
  • Mfr #: FWM-S2530GBD-S
$158.80 /ea

Order in multiples of 8

  • Material: metal
  • Fixed Resistance: No
  • Rod Dia.: 8mm
See full product details
This item ships free.

Bansbach #FWM-S2530GBD-S Specifications

  • Zoro #: G0269319
  • Mfr #: FWM-S2530GBD-S
Material: metal Fixed Resistance: No
Rod Dia.: 8mm Stroke: 25mm
Max. Cycle Rate: 60 per min. Includes: Cap
Item: Shock Absorber Max. Weight: 990
Force: 68.6 lb. Rod Thread Size: M27x1.5
Type: Adjustable Adjustable Resistance: Yes
Locking: No Cylinder Dia.: 27mm
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Shock Absorber, Adjustable, Material Metal, Force 68.6 lb., Max. Cycle Rate 60 per min., Max. Weight 990, Rod Thread Size M27x1.5, Locking No, Rod Dia. 8mm, Cylinder Dia. 27mm, Stroke 25mm, Fixed Resistance No, Adjustable Resistance Yes, Includes Cap

Reviews of Bansbach #FWM-S2530GBD-S