Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Shock Absorber, Metal, 1.6 Nm
  • Zoro #: G0269580
  • Mfr #: FDN-47A-L163
$23.42
  • Locking: No
  • Type: Adjustable
  • Adjustable Resistance: Yes
See full product details
Orders over $50 ship free.

Bansbach #FDN-47A-L163 Specifications

  • Zoro #: G0269580
  • Mfr #: FDN-47A-L163
Locking: No Type: Adjustable
Adjustable Resistance: Yes Item: Shock Absorber
Max. Cycle Rate: 50 per min. Material: metal
Torque: 1.6 Nm Fixed Resistance: No
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Gas springs and dampers are ideal for opening, closing, tilting and damping flaps, tables, seats or loungers. Bansbach Shock Absorber include characteristics like: Material: metal.

Reviews of Bansbach #FDN-47A-L163