Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Pack, Nickel Cadmium Battery, 7.4V

  • Zoro #: G4823500
  • Mfr #: QMB7143-1200
$49.26
  • Fits Model: Mfr. No. HT1000, MT2000, MTS2000
  • Fits Brand: Motorola
  • Recharge Time: Charger Dependent
See full product details
Orders over $75 ship free.

Banshee #QMB7143-1200 Specifications

  • Zoro #: G4823500
  • Mfr #: QMB7143-1200
Fits Model: Mfr. No. HT1000, MT2000, MTS2000 Fits Brand: Motorola
Recharge Time: Charger Dependent Battery Type: Nickel Cadmium
Voltage: 7.4 V Item: Battery Pack
Battery Capacity: 2,000 mAh Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Battery Pack, Fits Brand Motorola, Fits Model Mfr. No. HT1000, MT2000, MTS2000, Battery Type Nickel Cadmium, Voltage 7.4 V, Battery Capacity 2,000 mAh, Recharge Time Charger Dependent

Reviews of Banshee #QMB7143-1200