Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Battery Pack, NiMH, Fits Model SP50, 7.4V

  • Zoro #: G4823616
  • Mfr #: 9018MH
$38.81
  • Item: Battery Pack
  • Fits Model: Mfr. No. SP50
  • Fits Brand: Motorola
See full product details
Orders over $75 ship free.

Banshee #9018MH Specifications

  • Zoro #: G4823616
  • Mfr #: 9018MH
Item: Battery Pack Fits Model: Mfr. No. SP50
Fits Brand: Motorola Battery Capacity: 2,000 mAh
Recharge Time: Charger Dependent Battery Type: Nickel-Metal Hydride
Voltage: 7.4 V Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Battery Pack, Fits Brand Motorola, Fits Model Mfr. No. SP50, Battery Type Nickel-Metal Hydride, Voltage 7.4 V, Battery Capacity 2,000 mAh, Recharge Time Charger Dependent

Reviews of Banshee #9018MH