Bard
Motor1/3Hp 460V 1100Rpm Cw
- Zoro #: G7464103
- Mfr #: 8105-033
$394.86
- Item: Motor1/3Hp 460V 1100Rpm Cw
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $394.86
Bard #8105-033 Specifications
- Zoro #: G7464103
- Mfr #: 8105-033
- Item: Motor1/3Hp 460V 1100Rpm Cw
- Country of Origin (subject to change): United States
Description
Motor1/3Hp 460V 1100Rpm Cw
Reviews of Bard #8105-033
Explore more
- Bard Motor1/3Hp 208/230V 1110Rpm Cw 8105-034
- Bard Motor115V 1/3Hp 1100Rpm 4Spd Motor 9043-441
- Bard Motor1/2Hp 230V 1600Rpm 2Spd Cw 8106-022
- Bard Motor1/6Hp 208-230V 1050Rpm Cw Mtr 8102-008
- Bard Motor1/2Hp 208-230V 1075Rpm S8106-046
- Bard Motor208-230V1Ph 1/3Hp 1075Rpm 3Spd 8105-049
- Bard Motor230V Inducer, w/Transition 8109-014
- Bard Motor1/6Hp 208/230V Cw Motor 8102-009
- Air Xchange Motor 181889A
- Rheem Motor 208-230V 1075 1Spd 1/3hp 51-42534-09
- Genteq Mtr, PSC, 1/5 HP, 1080 RPM, 200-230V, 48, TENV 3S013
- Bard Direct Drive Blower Motors