Gift buying made easy: Shop Zoro.com Gift Certificates

Angular Contact Duplex Bearing, 100mm

BARDEN| Zoro #: G2388601| Mfr #: 120HCDUL

$2,460.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388601 Mfr #: 120HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicBore Dia.: 100mm
Standard Preload (N): 467Static Load Capacity (N): 81, 500
Dynamic Load Capacity (N): 81, 500Max. RPM: 14, 000
Width: 48mmOutside Dia.: 150mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 100 mm, Outside Dia 150 mm, Width 48 mm, Standard Preload 467 N, Max RPM 14, 000, Dynamic Load Capacity 81, 500 N, Static Load Capacity 81, 500 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.