SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Angular Contact Duplex Bearing 15mm

BARDEN| Zoro #: G1869384| Mfr #: 102HCDUL

$377.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Contact Angle (Degree): 15Max. RPM: 70,000Temp. Range (F): - 22 - 212
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869384 Mfr #: 102HCDUL
Contact Angle (Degree): 15Max. RPM: 70,000
Temp. Range (F): - 22 - 212Dynamic Load Capacity (N): 6200
Outside Dia.: 32mmItem: Angular Contact Ball Bearing
Width: 18mmType: Duplex Spindle Bearings
Lubrication: OilABEC Tolerance: 7
Bore Dia.: 15mmStandard Preload (N): 28
Static Load Capacity (N): 3400Cage Material: Phenolic
Country of Origin (subject to change): United States

Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 15 mm, Outside Dia 32 mm, Width 18 mm, Standard Preload 28 N, Max RPM 70,000, Dynamic Load Capacity 6200 N, Static Load Capacity 3400 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Reviews