15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Angular Contact Duplex Bearing 25mm

BARDEN| Zoro #: G1431211| Mfr #: 105HCDUL

$535.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1431211 Mfr #: 105HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStatic Load Capacity (N): 9150
Dynamic Load Capacity (N): 14, 600Max. RPM: 45, 000
Width: 24mmOutside Dia.: 47mm
Bore Dia.: 25mmStandard Preload (N): 74
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 25 mm, Outside Dia 47 mm, Width 24 mm, Standard Preload 74 N, Max RPM 45, 000, Dynamic Load Capacity 14, 600 N, Static Load Capacity 9150 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.