15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Angular Contact Duplex Bearing, 30mm

BARDEN| Zoro #: G0807387| Mfr #: 106HCDUL

$474.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0807387 Mfr #: 106HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicOutside Dia.: 55mm
Bore Dia.: 30mmStandard Preload (N): 75
Static Load Capacity (N): 10, 200Dynamic Load Capacity (N): 15, 000
Max. RPM: 40, 000Width: 26mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 30 mm, Outside Dia 55 mm, Width 26 mm, Standard Preload 75 N, Max RPM 40, 000, Dynamic Load Capacity 15, 000 N, Static Load Capacity 10, 200 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.