Angular Contact Duplex Bearing, 40mm

BARDEN| Zoro #: G1249464| Mfr #: 108HCDUL

$675.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1249464 Mfr #: 108HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicOutside Dia.: 68mm
Bore Dia.: 40mmStandard Preload (N): 102
Static Load Capacity (N): 16, 000Dynamic Load Capacity (N): 20, 400
Max. RPM: 34, 000Width: 30mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 40 mm, Outside Dia 68 mm, Width 30 mm, Standard Preload 102 N, Max RPM 34, 000, Dynamic Load Capacity 20, 400 N, Static Load Capacity 16, 000 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.