Angular Contact Duplex Bearing, 45mm

BARDEN| Zoro #: G1928832| Mfr #: 109HCDUL

$662.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1928832 Mfr #: 109HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStandard Preload (N): 145
Static Load Capacity (N): 21, 200Dynamic Load Capacity (N): 27, 500
Max. RPM: 30, 000Width: 32mm
Outside Dia.: 75mmBore Dia.: 45mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 45 mm, Outside Dia 75 mm, Width 32 mm, Standard Preload 145 N, Max RPM 30, 000, Dynamic Load Capacity 27, 500 N, Static Load Capacity 21, 200 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.