Gift buying made easy: Shop Zoro.com Gift Certificates

Angular Contact Duplex Bearing, 50mm

BARDEN| Zoro #: G1907351| Mfr #: 110HCDUL

$679.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1907351 Mfr #: 110HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicBore Dia.: 50mm
Standard Preload (N): 150Static Load Capacity (N): 22, 800
Dynamic Load Capacity (N): 28, 500Max. RPM: 28, 000
Width: 32mmOutside Dia.: 80mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 50 mm, Outside Dia 80 mm, Width 32 mm, Standard Preload 150 N, Max RPM 28, 000, Dynamic Load Capacity 28, 500 N, Static Load Capacity 22, 800 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.