Angular Contact Duplex Bearing, 70mm

BARDEN| Zoro #: G1113515| Mfr #: 114HCDUL

$1,073.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1113515 Mfr #: 114HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicWidth: 40mm
Outside Dia.: 110mmBore Dia.: 70mm
Standard Preload (N): 278Static Load Capacity (N): 43, 000
Dynamic Load Capacity (N): 50, 000Max. RPM: 19, 000
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 70 mm, Outside Dia 110 mm, Width 40 mm, Standard Preload 278 N, Max RPM 19, 000, Dynamic Load Capacity 50, 000 N, Static Load Capacity 43, 000 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.