Angular Contact Duplex Bearing, 75mm

BARDEN| Zoro #: G1823437| Mfr #: 115HCDUL

$1,370.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823437 Mfr #: 115HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicWidth: 40mm
Outside Dia.: 115mmBore Dia.: 75mm
Standard Preload (N): 283Static Load Capacity (N): 46, 500
Dynamic Load Capacity (N): 51, 000Max. RPM: 19, 000
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 75 mm, Outside Dia 115 mm, Width 40 mm, Standard Preload 283 N, Max RPM 19, 000, Dynamic Load Capacity 51, 000 N, Static Load Capacity 46, 500 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.