Angular Contact Duplex Bearing, 80mm

BARDEN| Zoro #: G1924596| Mfr #: 116HCDUL

$1,344.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1924596 Mfr #: 116HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStatic Load Capacity (N): 58, 500
Dynamic Load Capacity (N): 63, 000Max. RPM: 18, 000
Width: 44mmOutside Dia.: 125mm
Bore Dia.: 80mmStandard Preload (N): 357
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 80 mm, Outside Dia 125 mm, Width 44 mm, Standard Preload 357 N, Max RPM 18, 000, Dynamic Load Capacity 63, 000 N, Static Load Capacity 58, 500 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.