Angular Contact Duplex Bearing, 90mm

BARDEN |Zoro #: G1009285|Mfr #: 118HCDUL

$1,790.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1009285 Mfr #: 118HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicDynamic Load Capacity (N): 76, 500
Max. RPM: 16, 000Width: 48mm
Outside Dia.: 140mmBore Dia.: 90mm
Standard Preload (N): 440Static Load Capacity (N): 72, 000
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 90 mm, Outside Dia 140 mm, Width 48 mm, Standard Preload 440 N, Max RPM 16, 000, Dynamic Load Capacity 76, 500 N, Static Load Capacity 72, 000 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Save 15% when you sign up for Z-mail.