Angular Contact Duplex BRG, 10mm

BARDEN| Zoro #: G2474622| Mfr #: 200HCDUL

$325.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474622 Mfr #: 200HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStatic Load Capacity (N): 2900
Dynamic Load Capacity (N): 5850Max. RPM: 85, 000
Width: 18mmOutside Dia.: 30mm
Bore Dia.: 10mmStandard Preload (N): 25
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 10 mm, Outside Dia 30 mm, Width 18 mm, Standard Preload 25 N, Max RPM 85, 000, Dynamic Load Capacity 5850 N, Static Load Capacity 2900 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.