15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Angular Contact Duplex BRG, 12mm

BARDEN| Zoro #: G2422542| Mfr #: 201HCDUL

$390.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2422542 Mfr #: 201HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicOutside Dia.: 32mm
Bore Dia.: 12mmStandard Preload (N): 35
Static Load Capacity (N): 3900Dynamic Load Capacity (N): 7650
Max. RPM: 75, 000Width: 20mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 12 mm, Outside Dia 32 mm, Width 20 mm, Standard Preload 35 N, Max RPM 75, 000, Dynamic Load Capacity 7650 N, Static Load Capacity 3900 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.