Angular Contact Duplex BRG, 17mm

BARDEN| Zoro #: G1567885| Mfr #: 203HCDUL

$427.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567885 Mfr #: 203HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicWidth: 24mm
Outside Dia.: 40mmBore Dia.: 17mm
Standard Preload (N): 53Static Load Capacity (N): 5850
Dynamic Load Capacity (N): 10, 800Max. RPM: 56, 000
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 17 mm, Outside Dia 40 mm, Width 24 mm, Standard Preload 53 N, Max RPM 56, 000, Dynamic Load Capacity 10, 800 N, Static Load Capacity 5850 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.