Angular Contact Duplex BRG, 25mm

BARDEN |Zoro #: G2415612|Mfr #: 205HCDUL

$520.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415612 Mfr #: 205HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicBore Dia.: 25mm
Standard Preload (N): 79Static Load Capacity (N): 9300
Dynamic Load Capacity (N): 15, 600Max. RPM: 43, 000
Width: 30mmOutside Dia.: 52mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 25 mm, Outside Dia 52 mm, Width 30 mm, Standard Preload 79 N, Max RPM 43, 000, Dynamic Load Capacity 15, 600 N, Static Load Capacity 9300 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Save 15% when you sign up for Z-mail.