Angular Contact Duplex BRG, 30mm

BARDEN| Zoro #: G1996556| Mfr #: 206HCDUL

$489.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1996556 Mfr #: 206HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicOutside Dia.: 62mm
Bore Dia.: 30mmStandard Preload (N): 122
Static Load Capacity (N): 14, 600Dynamic Load Capacity (N): 23, 200
Max. RPM: 38, 000Width: 32mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 30 mm, Outside Dia 62 mm, Width 32 mm, Standard Preload 122 N, Max RPM 38, 000, Dynamic Load Capacity 23, 200 N, Static Load Capacity 14, 600 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.