Angular Contact Duplex BRG, 35mm

BARDEN| Zoro #: G1335607| Mfr #: 207HCDUL

$565.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1335607 Mfr #: 207HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStatic Load Capacity (N): 18, 000
Dynamic Load Capacity (N): 25, 500Max. RPM: 34, 000
Width: 34mmOutside Dia.: 72mm
Bore Dia.: 35mmStandard Preload (N): 136
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 35 mm, Outside Dia 72 mm, Width 34 mm, Standard Preload 136 N, Max RPM 34, 000, Dynamic Load Capacity 25, 500 N, Static Load Capacity 18, 000 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.