Gift buying made easy: Shop Zoro.com Gift Certificates

Angular Contact Duplex BRG, 40mm

BARDEN| Zoro #: G0505425| Mfr #: 208HCDUL

$725.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505425 Mfr #: 208HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicOutside Dia.: 80mm
Bore Dia.: 40mmStandard Preload (N): 176
Static Load Capacity (N): 22, 400Dynamic Load Capacity (N): 32, 000
Max. RPM: 30, 000Width: 36mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 40 mm, Outside Dia 80 mm, Width 36 mm, Standard Preload 176 N, Max RPM 30, 000, Dynamic Load Capacity 32, 000 N, Static Load Capacity 22, 400 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.