Angular Contact Duplex BRG, 45mm

BARDEN |Zoro #: G0614144|Mfr #: 209HCDUL

$554.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614144 Mfr #: 209HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicBore Dia.: 45mm
Standard Preload (N): 184Static Load Capacity (N): 24, 500
Dynamic Load Capacity (N): 33, 500Max. RPM: 28, 000
Width: 38mmOutside Dia.: 85mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 45 mm, Outside Dia 85 mm, Width 38 mm, Standard Preload 184 N, Max RPM 28, 000, Dynamic Load Capacity 33, 500 N, Static Load Capacity 24, 500 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Save 15% when you sign up for Z-mail.