Angular Contact Duplex BRG, 55mm

BARDEN| Zoro #: G1226574| Mfr #: 211HCDUL

$930.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226574 Mfr #: 211HCDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: OilSeal Material: -
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStandard Preload (N): 261
Static Load Capacity (N): 37, 500Dynamic Load Capacity (N): 46, 500
Max. RPM: 22, 000Width: 42mm
Outside Dia.: 100mmBore Dia.: 55mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 55 mm, Outside Dia 100 mm, Width 42 mm, Standard Preload 261 N, Max RPM 22, 000, Dynamic Load Capacity 46, 500 N, Static Load Capacity 37, 500 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Oil Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.