Angular Contact Sealed Duplex BRG, 15mm

BARDEN |Zoro #: G2466423|Mfr #: 102HCRRDUL

$431.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466423 Mfr #: 102HCRRDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: GreaseSeal Material: Nitrile Rubber
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Sealed Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicBore Dia.: 15mm
Standard Preload (N): 28Static Load Capacity (N): 3400
Dynamic Load Capacity (N): 6200Max. RPM: 48, 000
Width: 18mmOutside Dia.: 32mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Sealed Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 15 mm, Outside Dia 32 mm, Width 18 mm, Standard Preload 28 N, Max RPM 48, 000, Dynamic Load Capacity 6200 N, Static Load Capacity 3400 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Seal Material Nitrile Rubber, Grease Lubrication

Product Reviews

Save 15% when you sign up for Z-mail.