Angular Contact Sealed Duplex BRG, 35mm

BARDEN| Zoro #: G1336684| Mfr #: 107HCRRDUL

$685.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1336684 Mfr #: 107HCRRDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: GreaseSeal Material: Nitrile Rubber
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Sealed Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStatic Load Capacity (N): 13, 700
Dynamic Load Capacity (N): 19, 000Max. RPM: 22, 000
Width: 28mmOutside Dia.: 62mm
Bore Dia.: 35mmStandard Preload (N): 97
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Sealed Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 35 mm, Outside Dia 62 mm, Width 28 mm, Standard Preload 97 N, Max RPM 22, 000, Dynamic Load Capacity 19, 000 N, Static Load Capacity 13, 700 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Seal Material Nitrile Rubber, Grease Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.