DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Angular Contact Sealed Duplex BRG, 40mm

BARDEN| Zoro #: G1231027| Mfr #: 108HCRRDUL

$845.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1231027 Mfr #: 108HCRRDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: GreaseSeal Material: Nitrile Rubber
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Sealed Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicOutside Dia.: 68mm
Bore Dia.: 40mmStandard Preload (N): 102
Static Load Capacity (N): 16, 000Dynamic Load Capacity (N): 20, 400
Max. RPM: 20, 000Width: 30mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Sealed Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 40 mm, Outside Dia 68 mm, Width 30 mm, Standard Preload 102 N, Max RPM 20, 000, Dynamic Load Capacity 20, 400 N, Static Load Capacity 16, 000 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Seal Material Nitrile Rubber, Grease Lubrication

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.