Angular Contact Sealed Duplex BRG, 55mm

BARDEN| Zoro #: G1883463| Mfr #: 111HCRRDUL

$1,170.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1883463 Mfr #: 111HCRRDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: GreaseSeal Material: Nitrile Rubber
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Sealed Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicBore Dia.: 55mm
Standard Preload (N): 207Static Load Capacity (N): 31, 000
Dynamic Load Capacity (N): 38, 000Max. RPM: 15, 000
Width: 36mmOutside Dia.: 90mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Sealed Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 55 mm, Outside Dia 90 mm, Width 36 mm, Standard Preload 207 N, Max RPM 15, 000, Dynamic Load Capacity 38, 000 N, Static Load Capacity 31, 000 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Seal Material Nitrile Rubber, Grease Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.