Angular Contact Sealed Duplex BRG, 70mm

BARDEN| Zoro #: G0272806| Mfr #: 114HCRRDUL

$1,341.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0272806 Mfr #: 114HCRRDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: GreaseSeal Material: Nitrile Rubber
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Sealed Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicBore Dia.: 70mm
Standard Preload (N): 278Static Load Capacity (N): 43, 000
Dynamic Load Capacity (N): 50, 000Max. RPM: 12, 000
Width: 40mmOutside Dia.: 110mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Sealed Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 70 mm, Outside Dia 110 mm, Width 40 mm, Standard Preload 278 N, Max RPM 12, 000, Dynamic Load Capacity 50, 000 N, Static Load Capacity 43, 000 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Seal Material Nitrile Rubber, Grease Lubrication

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.