DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Angular Sealed Duplex Bearing, 25mm

BARDEN| Zoro #: G0633044| Mfr #: 205HCRRDUL

$550.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633044 Mfr #: 205HCRRDUL
Contact Angle (Degree): 15Dynamic Load Capacity (Lb.): -
Lubrication: GreaseSeal Material: Nitrile Rubber
Temp. Range (F): - 22 - 212Static Load Capacity (Lb.): -
ABEC Tolerance: 7Item: Angular Contact Ball Bearing
Type: Sealed Duplex Spindle BearingsStandard Preload (lbs.): -
Cage Material: PhenolicStandard Preload (N): 79
Static Load Capacity (N): 9300Dynamic Load Capacity (N): 15, 600
Max. RPM: 28, 000Width: 30mm
Outside Dia.: 52mmBore Dia.: 25mm
Country of Origin (subject to change): United States

Product Description

Angular Contact Ball Bearing, Sealed Duplex Spindle Bearings, Contact Angle 15 Degrees, Bore Dia 25 mm, Outside Dia 52 mm, Width 30 mm, Standard Preload 79 N, Max RPM 28, 000, Dynamic Load Capacity 15, 600 N, Static Load Capacity 9300 N, ABEC Tolerance 7, Temp Range - 22 - 212 F, Cage Material High Performance Plastic, Seal Material Nitrile Rubber, Grease Lubrication

Restrictions and Compliance

*5 : Export Sensitive Item : This item has been identified as potentially requiring formal authorization or licensing to export under U.S. government export control laws and regulations, including but not limited to the International Traffic in Arms Regulations (ITAR) and the Export Administration Regulations (EAR).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.