Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Petals + Prickles Name Tags, 3.5in x 2.75, 45 Count, PK3

  • Zoro #: G3854758
  • Mfr #: 1545
$20.69 ($6.90/unit)
  • Color: Multi
  • Recommended Age: 4+ Years
  • Recommended Grade: Grade PK+
See full product details
Orders over $75 ship free.

Barker Creek #1545 Specifications

  • Zoro #: G3854758
  • Mfr #: 1545
  • Color: Multi
  • Recommended Age: 4+ Years
  • Recommended Grade: Grade PK+
  • Material: Paper, Adhesive
  • Includes: 135 name tags
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Beautiful and stylish, the Petals & Prickles Name Tags are sure to add a pretty touch to every learning environment! These brightly illustrated name tags are perfect for the first week of school, field trips, assemblies, special visitors, staff meetings and more! They can also be used to personalize file folders, binders, and notebooks. Use them as nameplates for your classroom library and to label learning center activities and supplies. The uses are limited only by your imagination! Measures 3.5" x 2.75". Each pack includes 45 self-adhesive name tags, 15 each of 3 designs. Sold as 3 packs for a total of 135 name tags.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Barker Creek #1545