Skip to Main Content
customer-service Help
Barksdale

Liquid Level Switch, 100 psi, Brass

Barksdale Liquid Level Switch, 100 psi, Brass 0111-588
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.83
  • Max. Pressure: 100 psi
  • Contact Form: SPST
  • Max. Current: 1 A
See full product details
This item ships free.
Total: $130.83

Barksdale #0111-588 Specifications

  • Max. Pressure: 100 psi
  • Contact Form: SPST
  • Max. Current: 1 A
  • Float Position: Below
  • NEMA Rating: 13
  • Height: 3.07 in
  • Standards: CSA, UL
  • Max. Voltage: 150 V
  • Electrical Connections: Screw Clamp
  • Float Travel: 1 1/4 in
  • Stem Length: 3.07 in
  • Body Material: Brass
  • Item: Liquid Level Switch
  • Stem Material: Brass
  • Overall Length: 3.07 in
  • Float Dia.: 1.18 in
  • Operating Temp. Range: 220 Degrees F Max
  • Switch Function: Selectable
  • Float Length: 1.75 in
  • Float Specific Gravity: 0.57
  • VA Rating: 60
  • Width: 1.18 in
  • Float Rod Angle: 90 Degrees
  • Float Material: Buna N
  • Mounting: Vertical Open Tank
  • Tank Connection Size: 1/4 in NPT
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Selectable, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 13, Tank Connection Size 1/4 in NPT, Max. Pressure 100 psi, VA Rating 60, Operating Temp. Range 220 Degrees F Max., Overall Length 3.07 in, Float Material Buna N, Float Length 1.75 in, Float Dia. 1.18 in, Stem Material Brass, Stem Length 3.07 in, Height 3.07 in, Width 1.18 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 150, Body Material Brass, Float Position Below

Reviews of Barksdale #0111-588