Skip to Main Content
customer-service Help

Liquid Level Switch, 220 psi, Brass

  • Zoro #: G8335644
  • Mfr #: L1BHD117L240
Barksdale Liquid Level Switch, 220 psi, Brass L1BHD117L240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$152.59
  • Max. Pressure: 220 psi
  • Float Material: Buna N
  • Float Dia.: 0.71 in
See full product details
This item ships free.

Barksdale #L1BHD117L240 Specifications

  • Zoro #: G8335644
  • Mfr #: L1BHD117L240
  • Max. Pressure: 220 psi
  • Float Material: Buna N
  • Float Dia.: 0.71 in
  • Float Rod Angle: 90 Degrees
  • Stem Material: Brass
  • Float Travel: 1 1/4 in
  • Float Position: Below
  • Body Material: Brass
  • Stem Length: 24.0 in
  • Contact Form: SPST
  • Standards: UL
  • Height: 11.54 in
  • Switch Function: Close On Rise
  • Tank Connection Size: 3/4 in NPT
  • Operating Temp. Range: 90 Degrees F Max
  • Float Length: 0.98 in
  • VA Rating: 20
  • Electrical Connections: Screw Clamp
  • Float Specific Gravity: 0.57
  • Mounting: Vertical Open Tank
  • Max. Voltage: 24 V
  • NEMA Rating: 4
  • Item: Liquid Level Switch
  • Width: 1.06 in
  • Overall Length: 26.23 in
  • Features: Compact Design
  • Max. Current: 1 A
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 3/4 in NPT, Max. Pressure 220 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 26.23 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 24.0 in, Height 11.54 in, Width 1.06 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #L1BHD117L240