Skip to Main Content
customer-service Help
Barksdale

Liquid Level Switch, 220 psi, Brass

Barksdale Liquid Level Switch, 220 psi, Brass L1BLD116L120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.87
  • Max. Pressure: 220 psi
  • Width: 1.06 in
  • Float Dia.: 0.71 in
See full product details
This item ships free.
Total: $141.87

Barksdale #L1BLD116L120 Specifications

  • Max. Pressure: 220 psi
  • Width: 1.06 in
  • Float Dia.: 0.71 in
  • Float Material: Buna N
  • Standards: UL
  • Overall Length: 14.4 in
  • VA Rating: 20
  • NEMA Rating: 4
  • Contact Form: SPST
  • Float Length: 0.98 in
  • Max. Voltage: 24 V
  • Body Material: Brass
  • Max. Current: 1 A
  • Height: 6.81 in
  • Stem Material: Brass
  • Float Rod Angle: 90 Degrees
  • Float Position: Below
  • Item: Liquid Level Switch
  • Tank Connection Size: 1 in NPT
  • Features: Monitor Level and Temperature
  • Switch Function: Close On Rise
  • Float Specific Gravity: 0.57
  • Operating Temp. Range: 90 Degrees F Max
  • Float Travel: 1 1/4 in
  • Stem Length: 12.0 in
  • Electrical Connections: Screw Clamp
  • Mounting: Vertical Open Tank
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 220 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 14.4 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 12.0 in, Height 6.81 in, Width 1.06 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #L1BLD116L120