Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Liquid Level Switch, 220 psi, Brass

  • Zoro #: G8332817
  • Mfr #: L1BLD116L240
$147.22
  • Max. Pressure: 220 psi
  • Float Travel: 1 1/4 in
  • Tank Connection Size: 1 in NPT
See full product details
This item ships free.

Barksdale #L1BLD116L240 Specifications

  • Zoro #: G8332817
  • Mfr #: L1BLD116L240
  • Max. Pressure: 220 psi
  • Float Travel: 1 1/4 in
  • Tank Connection Size: 1 in NPT
  • Mounting: Vertical Open Tank
  • Body Material: Brass
  • Max. Voltage: 24 V
  • Features: Hydraulic Power Units
  • Stem Length: 24.0 in
  • Height: 11.54 in
  • Contact Form: SPST
  • Width: 1.06 in
  • Max. Current: 1 A
  • Switch Function: Close On Rise
  • Float Rod Angle: 90 Degrees
  • Float Position: Below
  • Item: Liquid Level Switch
  • Float Specific Gravity: 0.57
  • NEMA Rating: 4
  • VA Rating: 20
  • Stem Material: Brass
  • Operating Temp. Range: 90 Degrees F Max
  • Standards: UL
  • Float Material: Buna N
  • Overall Length: 26.4 in
  • Float Length: 0.98 in
  • Float Dia.: 0.71 in
  • Electrical Connections: Screw Clamp
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 220 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 26.4 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 24.0 in, Height 11.54 in, Width 1.06 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #L1BLD116L240