Skip to Main Content
customer-service Help

Liquid Level Switch, 220 psi, Brass

  • Zoro #: G8335687
  • Mfr #: L1BLD117L120
Barksdale Liquid Level Switch, 220 psi, Brass L1BLD117L120
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.87
  • Max. Pressure: 220 psi
  • Float Rod Angle: 90 Degrees
  • Mounting: Vertical Open Tank
See full product details
This item ships free.

Barksdale #L1BLD117L120 Specifications

  • Zoro #: G8335687
  • Mfr #: L1BLD117L120
  • Max. Pressure: 220 psi
  • Float Rod Angle: 90 Degrees
  • Mounting: Vertical Open Tank
  • Stem Length: 12.0 in
  • Max. Current: 1 A
  • Height: 6.81 in
  • Float Position: Below
  • Item: Liquid Level Switch
  • Standards: UL
  • Tank Connection Size: 1 in NPT
  • Overall Length: 14.4 in
  • Float Travel: 1 1/4 in
  • Float Material: Buna N
  • Switch Function: Close On Rise
  • Electrical Connections: Screw Clamp
  • Stem Material: Brass
  • Contact Form: SPST
  • Body Material: Brass
  • VA Rating: 20
  • Float Length: 0.98 in
  • Float Dia.: 0.71 in
  • NEMA Rating: 4
  • Max. Voltage: 24 V
  • Features: Compact Design
  • Operating Temp. Range: 90 Degrees F Max
  • Width: 1.06 in
  • Float Specific Gravity: 0.57
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 220 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 14.4 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 12.0 in, Height 6.81 in, Width 1.06 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #L1BLD117L120