Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Liquid Level Switch, 220 psi, Brass

  • Zoro #: G8338724
  • Mfr #: L1BLD117L240
$147.22
  • Max. Pressure: 220 psi
  • Max. Voltage: 24 V
  • Float Specific Gravity: 0.57
See full product details
This item ships free.

Barksdale #L1BLD117L240 Specifications

  • Zoro #: G8338724
  • Mfr #: L1BLD117L240
  • Max. Pressure: 220 psi
  • Max. Voltage: 24 V
  • Float Specific Gravity: 0.57
  • Stem Material: Brass
  • Height: 11.54 in
  • VA Rating: 20
  • Width: 1.06 in
  • Float Dia.: 0.71 in
  • Float Travel: 1 1/4 in
  • Body Material: Brass
  • Item: Liquid Level Switch
  • Mounting: Vertical Open Tank
  • Operating Temp. Range: 90 Degrees F Max
  • Max. Current: 1 A
  • Overall Length: 26.4 in
  • Electrical Connections: Screw Clamp
  • NEMA Rating: 4
  • Float Material: Buna N
  • Float Rod Angle: 90 Degrees
  • Stem Length: 24.0 in
  • Standards: UL
  • Contact Form: SPST
  • Float Position: Below
  • Features: Monitor Level and Temperature
  • Tank Connection Size: 1 in NPT
  • Float Length: 0.98 in
  • Switch Function: Close On Rise
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 220 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 26.4 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 24.0 in, Height 11.54 in, Width 1.06 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #L1BLD117L240