Shop Alternate Products
This Product is Discontinued
Barksdale
Liquid Level Switch, 220 psi, SS (Discontinued)
Mfr # 0111-609
Zoro # G8332783
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Pressure 220 psi
- Stem Material Stainless Steel
- Overall Length 2.12 in
- Max. Voltage 230 V
- Mounting Vertical Open Tank