Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Liquid Level Switch, 45 psi, SS

  • Zoro #: G4346827
  • Mfr #: 0111-510
$121.45
  • Item: Liquid Level Switch
  • Max. Pressure: 45 psi
  • Includes: Lift Wire
See full product details
This item ships free.

Barksdale #0111-510 Specifications

  • Zoro #: G4346827
  • Mfr #: 0111-510
  • Item: Liquid Level Switch
  • Max. Pressure: 45 psi
  • Includes: Lift Wire
  • Switch Function: Selectable
  • Features: Jacketed Cable with Insulation, Rotation of 180 Degrees to Change From NO to NC
  • Stem Length: 3.5 in
  • Max. Voltage: 230 V
  • Max. Current: 1 A
  • Body Material: Stainless Steel
  • Float Material: Polypropylene
  • Float Rod Angle: 90 Degrees
  • VA Rating: 40
  • NEMA Rating: 4
  • Tank Connection Size: 1 in NPT
  • Float Specific Gravity: 0.8
  • Width: 2.12 in
  • Contact Form: SPST
  • Float Position: Below
  • Mounting: Vertical Open Tank
  • Stem Material: Stainless Steel
  • Overall Length: 4.75 in
  • Height: 4.75 in
  • Operating Temp. Range: 70 Degrees F Max
  • Float Travel: 1 1/4 in
  • Electrical Connections: Screw Clamp
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Selectable, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 45 psi, VA Rating 40, Operating Temp. Range 70 Degrees F Max., Overall Length 4.75 in, Float Material Polypropylene, Stem Material Stainless Steel, Stem Length 3.5 in, Height 4.75 in, Width 2.12 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 230, Body Material Stainless Steel, Float Position Below, Float Rod Angle 90 Degrees

Reviews of Barksdale #0111-510