Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Liquid Level Switch, 58 psi, Brass

  • Zoro #: G4336589
  • Mfr #: 0112-1109
$276.74
  • Item: Liquid Level Switch
  • Max. Pressure: 58 psi
  • Float Travel: 1 1/4 in
See full product details
This item ships free.

Barksdale #0112-1109 Specifications

  • Zoro #: G4336589
  • Mfr #: 0112-1109
  • Item: Liquid Level Switch
  • Max. Pressure: 58 psi
  • Float Travel: 1 1/4 in
  • Float Dia.: 0.71 in
  • NEMA Rating: 4
  • Float Specific Gravity: 0.57
  • Contact Form: SPST
  • Features: Adjustable
  • Stem Material: Brass
  • Float Rod Angle: 90 Degrees
  • Float Material: Buna N
  • Max. Current: 1 A
  • Switch Function: Close on Rise
  • Body Material: Brass
  • Mounting: Vertical Open tank
  • Stem Length: 12.99 in
  • Float Position: Below
  • Height: 9.06 in
  • Operating Temp. Range: 90 Degrees F Max.
  • Max. Voltage: 24 V
  • Float Length: 0.98 in
  • VA Rating: 20
  • Tank Connection Size: 1 in NPT
  • Electrical Connections: Screw Clamp
  • Overall Length: 14.17 in
  • Width: 1.06 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 58 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 14.17 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 12.99 in, Height 9.06 in, Width 1.06 in, Contact Form SPST, Max. Current 1A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #0112-1109