Skip to Main Content
customer-service Help

Liquid Level Switch, 58 psi, Brass

  • Zoro #: G8334673
  • Mfr #: 0112-988
Barksdale Liquid Level Switch, 58 psi, Brass 0112-988
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$279.99
  • Max. Pressure: 58 psi
  • Width: 1.06 in
  • Switch Function: Close On Rise
See full product details
This item ships free.

Barksdale #0112-988 Specifications

  • Zoro #: G8334673
  • Mfr #: 0112-988
  • Max. Pressure: 58 psi
  • Width: 1.06 in
  • Switch Function: Close On Rise
  • Float Material: Buna N
  • Max. Voltage: 24 V
  • Float Travel: 1 1/4 in
  • Mounting: Vertical Open Tank
  • Item: Liquid Level Switch
  • VA Rating: 20
  • Features: Adjustable
  • Max. Current: 1 A
  • NEMA Rating: 4
  • Float Rod Angle: 90 Degrees
  • Float Specific Gravity: 0.57
  • Stem Length: 13.78 in
  • Electrical Connections: Screw Clamp
  • Operating Temp. Range: 90 Degrees F Max
  • Float Position: Below
  • Height: 9.87 in
  • Float Length: 0.98 in
  • Float Dia.: 0.71 in
  • Stem Material: Brass
  • Overall Length: 14.96 in
  • Body Material: Brass
  • Tank Connection Size: 1 in NPT
  • Contact Form: SPST
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 58 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 14.96 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 13.78 in, Height 9.87 in, Width 1.06 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #0112-988