Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Liquid Level Switch, 58 psi, Brass

  • Zoro #: G8337927
  • Mfr #: 0112-989
$282.22
  • Max. Pressure: 58 psi
  • Float Travel: 1 1/4 in
  • Float Position: Below
See full product details
This item ships free.

Barksdale #0112-989 Specifications

  • Zoro #: G8337927
  • Mfr #: 0112-989
  • Max. Pressure: 58 psi
  • Float Travel: 1 1/4 in
  • Float Position: Below
  • Stem Material: Brass
  • Electrical Connections: Screw Clamp
  • Max. Current: 1 A
  • Features: Adjustable
  • Float Material: Buna N
  • Contact Form: SPST
  • Float Specific Gravity: 0.57
  • Float Dia.: 0.71 in
  • Switch Function: Close On Rise
  • Height: 14.76 in
  • VA Rating: 20
  • Float Length: 0.98 in
  • Width: 1.06 in
  • Item: Liquid Level Switch
  • Stem Length: 23.62 in
  • Body Material: Brass
  • Max. Voltage: 24 V
  • Operating Temp. Range: 90 Degrees F Max
  • Tank Connection Size: 1 in NPT
  • Overall Length: 24.79 in
  • Float Rod Angle: 90 Degrees
  • Mounting: Vertical Open Tank
  • NEMA Rating: 4
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Liquid Level Switch, Switch Function Close on Rise, Vertical Open tank Mounting, Float Travel 1 1/4 in, NEMA Rating 4, Tank Connection Size 1 in NPT, Max. Pressure 58 psi, VA Rating 20, Operating Temp. Range 90 Degrees F Max., Overall Length 24.79 in, Float Material Buna N, Float Length 0.98 in, Float Dia. 0.71 in, Stem Material Brass, Stem Length 23.62 in, Height 14.76 in, Width 1.06 in, Contact Form SPST, Max. Current 1 A, Max. Voltage 24, Body Material Brass, Float Position Below

Reviews of Barksdale #0112-989