Shop Alternate Products
This Product is Discontinued
Barksdale
Mounting Center Level Gauge, NBR, D 24in (Discontinued)
Mfr # LMSSMF03GQ24.00L
Zoro # G8088194
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hydraulic Reservoir Mount
- Max. Working Pressure (PSI) 240
- Max. Temp. (F) 150 Degrees Degrees F
- Construction Stainless Steel
- Float Material Nitrile Rubber