Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Mounting Center Level Gauge, 240 psi, SS

  • Zoro #: G8088045
  • Mfr #: LMSSMN01GQ12.00L
$1,137.99
  • Max. Working Pressure (PSI): 240
  • Max. Temp. (F): 150 Degrees Degrees F
  • Fitting Threads: 1/2 in NPT
See full product details
This item ships free.

Barksdale #LMSSMN01GQ12.00L Specifications

  • Zoro #: G8088045
  • Mfr #: LMSSMN01GQ12.00L
  • Max. Working Pressure (PSI): 240
  • Max. Temp. (F): 150 Degrees Degrees F
  • Fitting Threads: 1/2 in NPT
  • Construction: Stainless Steel
  • Threads: 1/2 in NPT
  • Item: Mounting Center Level Gauge
  • Type: Hydraulic Reservoir Mount
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Mounting Center Level Gauge, Hydraulic Reservoir Mount, 1/2 in NPT Fitting Threads, 1/2 in NPT Threads, Max. Working Pressure (PSI) 240, Max. Temp. (F) 150 Degrees Degrees F, Stainless Steel

Reviews of Barksdale #LMSSMN01GQ12.00L