Skip to Main Content
customer-service Help

Sanitary Level Sensor, 15/28VDC, Vertical

Barksdale Sanitary Level Sensor, 15/28VDC, Vertical BLS34BXM14.6Z
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$675.65
  • Voltage: 15/28V DC
  • Max. Pressure: 43.5 psi
  • Item: Sanitary Level Sensor
See full product details
This item ships free.
Total: $675.65

Barksdale #BLS34BXM14.6Z Specifications

  • Voltage: 15/28V DC
  • Max. Pressure: 43.5 psi
  • Item: Sanitary Level Sensor
  • Probe Style: Immersion
  • Signal Output: 4 to 20mA
  • Max. Temp.: 176 Degrees F
  • Fitting: 1 in NPT
  • Mounting: Vertical
  • Stem Length: Height/Overall Lenght/Width: Attribute definition states that values must be displayed in fractions.
  • Body Material: Stainless Steel
  • Standards: UL Listed
  • Float Dia.: 7 in
  • Float Length: 63/64 in
  • Stem Material: Stainless Steel
  • Specific Gravity: 0.6
  • Probe Material: 316 Stainless Steel
  • Accuracy: +/- 5mm
  • Float Material: Buna N
  • Overall Length: 19 17/32 in
  • Enclosure Rating: NEMA 4X
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Sanitary Level Sensor,15/28VDC,Vertical

Reviews of Barksdale #BLS34BXM14.6Z