Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Sanitary Level Sensor, 15/28VDC, Vertical

  • Zoro #: G8354298
  • Mfr #: BLS34CXM14.6Z
$696.22
  • Voltage: 15/28V DC
  • Max. Pressure: 43.5 psi
  • Enclosure Rating: NEMA 4X
See full product details
This item ships free.

Barksdale #BLS34CXM14.6Z Specifications

  • Zoro #: G8354298
  • Mfr #: BLS34CXM14.6Z
  • Voltage: 15/28V DC
  • Max. Pressure: 43.5 psi
  • Enclosure Rating: NEMA 4X
  • Float Material: Buna N
  • Body Material: Stainless Steel
  • Stem Material: Stainless Steel
  • Fitting: 1-1/4 in NPT
  • Stem Length: Height/Overall Lenght/Width: Attribute definition states that values must be displayed in fractions.
  • Probe Material: 316 Stainless Steel
  • Standards: UL Listed
  • Float Dia.: 7 in
  • Signal Output: 4 to 20mA
  • Max. Temp.: 176 Degrees F
  • Float Length: 63/64 in
  • Item: Sanitary Level Sensor
  • Mounting: Vertical
  • Overall Length: 19 17/32 in
  • Accuracy: +/- 5mm
  • Probe Style: Immersion
  • Specific Gravity: 0.6
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Sanitary Level Sensor,15/28VDC,Vertical

Reviews of Barksdale #BLS34CXM14.6Z