Barricks
Boat Folding Table, 72" W, 36" L, 30" H, Walnut/Black Top, Laminate
Mfr # E-366WA
Zoro # G0197226
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Boat
- Width 72"
- Length 36"
- Height 30"
- Tabletop Material Walnut/Black
Explore More Products
- BARRICKS Boat Folding Table, 96" W, 36" L, 30" H, Walnut/Black Top, Laminate E-368WA
- BARRICKS Rectangle Folding Table, 72" W, 18" L, 30" H, Walnut/Black Top, Laminate CL1872-WA
- BARRICKS Rectangle Folding Table, 60" W, 24" L, 30" H, Walnut/Black Top, Laminate CL2460-WA
- BARRICKS Rectangle Folding Table, 60" W, 18" L, 30" H, Walnut/Black Top, Laminate CL1860-WA
- BARRICKS Rectangle Folding Table, 72" W, 24" L, 30" H, Walnut/Black Top, Laminate CL2472-WA
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Wood Top, Wood Grain XA-3096-BIRCH-M-GG
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White RB-3096FH-GG
- CORRELL Rectangle Heavy Duty Commerical Plastic Folding Table, 30" W, 60" L, 29" H, Blow Molded Plastic Top R3060-29
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White DAD-MJZ-88-GG
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, Bar Top, for 8 Ft. Banquet Table WFT5-1296BT
- ICEBERG TABLE, FOLDING, 18X60, CCL ICE65357
- Barricks Folding & Event Tables